- 3/4 in Drive Size
- 1250 ft-lb Maximum Reverse Torque
- 6000 rpm Free Speed
description
- The metal housing and steel hammer case of the 2161 Series Impact Wrench makes this one of the toughest tools on the market. You’ll also benefit from the twin hammer impact mechanism, which provides a more even impact with every blow and makes it less sensitive to changes in air pressure.
features
- Durability: This heavy-duty impact wrench is tough enough to handle harsh environments and repeated drops.
- Versatility: The 2161 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
| Air Inlet | 3/8 in |
| Noise Level | 98 dBA |
| Housing Material | Aluminum |
| Length | 8 1/2 in |
| No. of Power Settings | 3 |
| Retainer Type | Friction Ring |
| Reverse Torque [Max] | 1250 ft-lb, 1695 nm |
| Power Source | Air Powered |
| Exhaust Location | Bottom |
| Handle Type | Pistol Grip |
| Actuation | Trigger |
| Motor | Equal Forward & Reverse Power |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Air Consumption [Average] | 10 cfm, 283 I/min |
| Duty Rating | Ultra Duty |
| Air Pressure | 90 psi |
| Type | Full-Size |
| Drive Type | Square |
| Free Speed | 6000 rpm |
| Warranty | 1 Year |
| Free Speed [Max] | 6000 rpm |
| Drive Size | 3/4 in |
| Air Consumption @ Load | 46 cfm, 1303 I/min |
| Pressure [Max] | 6.2 Bar |
| Bolt Dia. [Max] | 1 in |
| Inlet Size | 3/8 in NPT |
| Torque [Max] | 1250 ft lb |
| Air Consumption | 10 ft3/min |
| Control Type | Trigger |
| Air Inlet Type | NPT |
| Hose Size [Min] | 1/2 in |
| Series | 2161 Series Impact Wrench |
| Weight | 12.0 LB |
| EAN or UPC | 663023010618 |

