- 3/8 in Drive Size
- 200 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- Full of power with an easy to access design, the 216B Straight Impact Wrench ensures every job is a job well done.
features
- Durable: Combining an aluminum hammer case with metal housing ensures this wrench is both durable and lightweight.
- Power: The ball and cam mechanism delivers a high output of power without ever risking your tool stalling out.
- Access: Thanks to its straight grip and overall design, this impact wrench is great for use in hard-to-reach spaces.
| Series | 216B Straight Impact Wrench |
| Free Speed | 8500 rpm |
| Air Pressure | 90 psi |
| Noise Level | 94.8 dBA |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Manufacturer Name | Ingersoll-Rand |
| Air Inlet | 1/4 in |
| Pressure | 90 psi |
| Bolt Dia. [Max] | 7/16 in |
| Housing Material | Aluminum |
| Maximum Torque | 200 ft lb Reverse |
| Power Source | Air Powered |
| Handle Type | Inline |
| Free Speed [Max] | 8500 rpm |
| Motor | Equal Forward & Reverse Power |
| NPTF Size | 1/4 in |
| Air Inlet Type | NPT |
| Hose Size | 0.375 in |
| Length | 7.700 in |
| Retainer Type | Friction Ring |
| Air Consumption @ Load | 19 cfm, 538 I/min |
| Duty Rating | General Duty |
| Bolt/Screw Size | 7/16 in [Max] |
| Inlet Size | 1/4 in NPTF |
| Type | Full-Size |
| Control Type | Butterfly Throttle |
| Warranty | 1 Year |
| Exhaust Location | Bottom |
| Torque [Max] | 200 ft lb |
| Torque | 160 ft lb |
| Air Consumption [Average] | 3 cfm, 85 I/min |
| Blows/Impacts Per Minute | 1600 blows/min |
| Torque [Min] | 15 ft lb |
| Pressure [Max] | 6.2 Bar |
| Drive Size | 3/8 in |
| Handle Material | Aluminum |
| Actuation | Butteryfly Trigger |
| Hose Size [Min] | 3/8 in |
| Reverse Torque [Max] | 200 ft-lb, 271 nm |
| Drive Type | Square |
| Air Consumption [Max] | 19 ft3/min |
| Style | Reversible |
| Weight | 2.98 LB |
| EAN or UPC | 663023082516 |

