- 1 in Drive Size
- 2000 ft-lb Maximum Reverse Torque
- 4500 rpm Free Speed
description
- The 2175MAX 1” Pistol Grip Impact Wrench - engineered to make quick work of big bolting jobs and semi, bus and heavy equipment tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done.
features
- POWER: A solid steel impact mechanism and robust motor deliver extreme torque that delivers 2,000 ft- lbs of torque
- DURABILITY: The steel core and chemical resistant housing are made to last even in the harshest working conditions.
- ERGONOMICS: The 2175MAX weighs under 20 lbs. and the 360° adjustable handle design increases maneuverability and comfort.
- Solid steel impact mechanism: Deliver 2,000 ft- lbs of torque
- 360° adjustable handle: The side handle rotates fully around the tool as the job demands
- Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage
| Pressure [Max] | 6.2 Bar |
| Type | Full-Size |
| Free Speed | 4500 rpm |
| Bolt Dia. [Max] | 1 1/4 in |
| Retainer Type | Friction Ring and Thru-hole |
| Reverse Torque [Max] | 2000 ft-lb, 2712 nm |
| Motor | Reverse Bias |
| Series | 2175MAX Impact Wrench |
| Power Source | Air Powered |
| Handle Type | Pistol Grip |
| Actuation | Trigger |
| Handle Material | Composite |
| Air Pressure | 90 psi |
| No. of Power Settings | 3 |
| Drive Size | 1 in |
| Air Consumption [Average] | 14.2 cfm, 402 I/min |
| Hose Size [Min] | 3/4 in |
| Exhaust Location | Bottom |
| Duty Rating | Maintenance Duty |
| Warranty | 2 Years |
| Drive Type | Square |
| Air Inlet | 1/2 in |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Air Inlet Type | NPT |
| Air Consumption @ Load | 56.7 cfm, 1606 I/min |
| Weight | 17.97 LB |
| EAN or UPC | 663023139678 |

