- Impact Wrench
- 750 ipm
- 1/2" (NPT)
features
- High production truck tire changing requires the brute force only the Jumbo Hammer impact mechanism delivers
- Reach into deep truck wheels easily with the 6" extended anvil wrench
| Air Consumption | 10 ft3/min |
| Inlet Size | 1/2 in NPT |
| Hose Size | 0.5 in |
| Drive Size | 1 in |
| Torque [Max] | 1600 ft lb |
| Type | Super Duty |
| Free Speed | 6000 rpm |
| Torque [Min] | 150 ft lb |
| Drive Length | 6 in |
| Hose Size [Min] | 0.5 in |
| Length | 18 1/2 in |
| Cycle Rate | 750 ipm |
| Free Speed [Max] | 6000 rpm |
| Drive Type | Square |
| Weight | 19.0 LB |
| EAN or UPC | 663023017877 |

