- 1/2 in Drive Size
- 900 ft-lb Maximum Reverse Torque
- 8500 RPM Free Speed
features
- 930 ft lb of maximum reverse torque, nut busting torque of 1,350 ft lb, powered by Ingersoll Rand’s finely tuned twin hammer impact mechanism
- At only 4.6 lb, no other impact wrench on the market can match the combined power and weight of the 2235 series
- Every component, every mechanism and every function of the 2235 series has been put through the harshest conditions to ensure it always performs in the face of the toughest jobs
- Backed by a two-year warranty, the 2235 series is a finely tuned workhorse, from its components to its technology, to be the impact wrench you can always count on to get REAL WORK done
- Born from the legendary durability of the Ingersoll Rand 2135 series, the 2235 pushes toughness to the next level
- Built with a titanium hammercase, steel wear plate and composite housing that protect the tool from the harshest environments
| Torque [Max] | 900 ft lb |
| Inlet Size | 1/4 in NPTF |
| Drive Length | 2 in |
| Series | 2235TiMAX Series - 1/2" Air Impact Wrench |
| Length | 9.600 in |
| Blows/Impacts Per Minute | 1220 blows/min |
| Free Speed [Max] | 8500 rpm |
| Drive Size | 1/2 in |
| Sound Level | 98 dB |
| Hose Size [Min] | 0.375 in |
| Rotation Speed [Max] | 8500 rpm |
| Weight | 5.64 LB |

