Ingersoll Rand has delivered the gold standard in pneumatic tools for almost 100 years — and the performance, durability, and power of the 2236 1/2” pneumatic impact is no different. Our patented Drive Xchange System™ lets you swap out anvils without torque-zapping adapters and extenders. Plus, a powerful motor, durable build, and quiet, efficient operation make the 2236 model the perfect choice for serious technicians. Powerful Versatility: Say goodbye to that drawer full of adapters for good. The Ingersoll Rand 2236 Pneumatic 1/2 inch impact wrench has an interchangeable anvil system that lets you tailor your tool to whatever job is at hand — without losing a single ft-lb of power. Innovation: Ingersoll Rand’s patented Drive Xchange System helps you get more versatility, torque, and control out of your impact wrench. Torque: The 2236 series operates with 1,500 ft-lbs of breakaway torque.
features
Patented Drive Xchange System™: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8, in 1/2 in, and 3/4 in drive options and 5 different anvil lengths, you can do more work with less equipment.
Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
Quiet: 4 decibels quieter running from a patented motor design.
Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool’s hammer for more efficient operation and increased run time.
Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4 in overall length.
Drive Xchange System (TM) Anvil, Quiet Tool, Titanium Hammer case
Breakaway Torque
1500 ft-lb
Drive Type
Square
Exhaust Location
Bottom
Housing Material
Impact and Chemical Resistant Composite Housing
Standard
ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
Height
7.34 in
Warranty
2-Year
Retainer Type
Friction Ring
Bolt Diameter [Max]
1 1/4 in
Power to Weight Ratio (Nut-Busting Torque/Weight)
339 ft-lb/lb
Hose Size [Min]
3/8 in
End Plates
Steel
Impacting Sound Pressure
94.2 / 105.2 A
Side to Center Distance
1.45 in
Air Inlet
1/4 in NPT
Free Speed Sound Pressure
96.4 / 107.4 A
Vanes
6
Hammer Case
Titanium
Air Pressure
90 psi
No. of Power Settings
3
Vibration Uncertainy (K)
4.3 m/s2
Power Source
Air Powered
Speed Setting
Variable Speed
Vibration Level
11.4 m/s2
Actuation Type
Trigger
Impact Mechanism
Twin Hammer
Reverse Torque [Max]
1000 ft-lb
Air Consumption @ Load
36 cfm, 1090 lpm
Handle Type
Pistol Grip
Anvil Length
Standard
Drive Size
1/2 in
Average Air Consumption
9 cfm, 255 lpm
Blows/Minute
1350
Width
2.9 in
Duty Rating
Heavy Duty
Fastening Torque
900 ft-lb
Length
7.36 in
Motor
Reverse Bias
Standard Bolt Capacity
0.75 in
Free Speed [Max]
7500 rpm
Weight
4.5 LB
EAN or UPC
663023171005
We're here for you
with Service Centers across the country - We have your back