- Large Drill
- 55.0 ft3/min
- 350 rpm
features
- Ball bearing support for long life and efficient operation
- Durable spur gearing
- Governed motor regulates air to the motor to keep drill working at the peak or its power curve
| Free Speed | 350 rpm |
| Capacity | 7/8 in (steel) |
| Control Type | Roll Throttle |
| Air Consumption | 55 ft3/min |
| Height | 18 5/8 in |
| Spindle Thread | No. 2 Morse Taper Socket |
| Center to Side Distance | 1 7/16 in |
| Handle Type | D-Handle |
| Weight | 19.7 LB |

