- 1/2 in Drive Size
- 600 ft-lb Maximum Reverse Torque
- 8000 rpm Free Speed
description
- The heavy duty 231C impact wrench has the reliability and durability you’ve come to expect from the Ingersoll Rand name. The powerful tool provides an even impact and is durable enough to last through the toughest work environments.
features
- Reliability: Every time you pull the trigger, the 231C will deliver the same high-quality output time.
- Durability: Built to withstand harsh environments and repeated drops, this impact wrench won’t let you down.
| Exhaust Location | Front |
| Torque [Max] | 600 ft lb |
| Drive Size | 1/2 in |
| Free Speed | 8000 rpm |
| No. of Vanes | 6 |
| Duty Rating | Super Duty |
| Anvil Length | Standard |
| Hammer Case | Steel |
| Power to Weight Ratio | 103.4 ft-lb/lb |
| Power Source | Air Powered |
| Bolt Cap: Dia. | 9/16 in |
| Blows/Impacts Per Minute | 1200 blows/min |
| Retainer Type | Friction Ring |
| Air Pressure | 90 psi |
| Handle Material | Aluminum |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 8000 rpm |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Series | 231 Series Impact Wrench |
| Free Speed Sound Pressure/Power | 99.0 / 110.0 Db |
| Actuation | Trigger |
| Type | Full-Size |
| Handle Type | Pistol Grip |
| Vibration Level | 6.5 m/s2 |
| Air Consumption [Max] | 22 ft3/min |
| Bolt Dia. [Max] | 9/16 in |
| Air Consumption [Average] | 4.2 cfm, 119 I/min |
| Housing Material | Aluminum |
| Drive Type | Square |
| Sound Level | 99 dB |
| Forward/Fastening Torque | 550 ft-lb, 746 nm |
| Reverse Torque [Max] | 600 ft-lb, 813 nm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Torque Range | 25 to 600 ft lb |
| Warranty | 1 Year |
| Free Speed [Max] | 8000 rpm |
| Air Inlet Type | NPT |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 22 cfm, 623 I/min |
| End Plates | Steel |
| Length | 7.300 in |
| Motor | Reverse Bias |
| Air Inlet | 1/4 in |
| No. of Power Settings | 6 |
| Pressure [Max] | 6.2 Bar |
| Weight | 6.5 LB |
| EAN or UPC | 663023047782 |

