- 35 cfm Air Flow Rate
- 115 Voltage
| Voltage | 115 V |
| Outlet Size | 1/2 in |
| Phase | Single |
| Frequency | 60 Hz |
| Air Flow Rate | 35 cfm |
| Weight | 41.0 LB |
| Voltage | 115 V |
| Outlet Size | 1/2 in |
| Phase | Single |
| Frequency | 60 Hz |
| Air Flow Rate | 35 cfm |
| Weight | 41.0 LB |