- 60 cfm Air Flow Rate
- 115 Voltage
| Frequency | 60 Hz |
| Voltage | 115 V |
| Outlet Size | 3/4 in |
| Phase | Single |
| Air Flow Rate | 60 cfm |
| Weight | 50.0 LB |
| Frequency | 60 Hz |
| Voltage | 115 V |
| Outlet Size | 3/4 in |
| Phase | Single |
| Air Flow Rate | 60 cfm |
| Weight | 50.0 LB |