- 100 cfm Air Flow Rate
- 115 Voltage
| Air Flow Rate | 100 cfm |
| Voltage | 115 V |
| Outlet Size | 1 in |
| Phase | Single |
| Frequency | 60 Hz |
| Weight | 64.0 LB |
| Air Flow Rate | 100 cfm |
| Voltage | 115 V |
| Outlet Size | 1 in |
| Phase | Single |
| Frequency | 60 Hz |
| Weight | 64.0 LB |