- 1/2 in Drive Size
- 450 ft-lb Maximum Reverse Torque
- 7400 rpm Free Speed
description
- If you work in vehicle repair, this impact wrench will see you through every job that walks in the door. The 236 ½” is strong and reliable, with a power regulator that allows for increased control from start to finish.
features
- RELIABILITY: The 236 ½” Impact Wrench will put in overtime on your toughest projects. Each part is tested for quality, so you can be sure it’ll deliver a high-performance output every time.
- POWER: This impact wrench comes with a finely tuned vane motor that pairs smoothly with the jumbo hammer impact mechanism on the 236 ½” impact wrench for maximum power.
- WARRANTY: A one-year warranty comes standard on all 236 ½” impact wrenches
| Air Inlet | 1/4 in |
| Housing Material | Aluminum |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| No. of Power Settings | 2 |
| Handle Type | Pistol Grip |
| Air Consumption [Average] | 4.3 cfm, 122 I/min |
| Length | 7 3/4 in |
| Warranty | 1 Year |
| Motor | Equal Forward & Reverse Power |
| Power Source | Air Powered |
| Free Speed | 7400 rpm |
| Torque [Max] | 375 ft lb |
| Drive Type | Square |
| Air Pressure | 90 psi |
| Air Inlet Type | NPT |
| Bolt Dia. [Max] | 1/2 in |
| Blows/Impacts Per Minute | 1200 blows/min |
| Air Consumption | 4 ft3/min |
| Retainer Type | Friction Ring |
| Duty Rating | General Duty |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Hose Size | 0.375 in |
| Exhaust Location | Bottom |
| Torque [Min] | 25 ft lb |
| Hose Size [Min] | 3/8 in |
| Reverse Torque [Max] | 450 ft-lb, 610 nm |
| Inlet Size | 1/4 in NPT |
| Actuation | Trigger |
| Handle Material | Aluminum |
| Series | 236 Impact Wrench |
| Free Speed [Max] | 9500 rpm |
| Type | Full-Size |
| Pressure [Max] | 6.2 Bar |
| Drive Size | 1/2 in |
| Weight | 6.1 LB |
| EAN or UPC | 663023020266 |

