Versatile, powerful and ergonomic, this floor sand rammer can handle any heavy duty job with ease, without having to worry about dirt and grit getting inside and ruining the machinery.
features
Versatile: The floor sand rammer comes with a long handle attachment that can be added for standing operation.
Durability: With a front-end seal and plated piston, this tool is designed to combat wear and last through the toughest environments.
Reliability: Ingersoll Rand tools are built to last, and this floor sand rammer is no different. Comes with a 1-year warranty.
Air Consumption @ Load
29 cfm, 821 lpm
Air Inlet
1/4 in NPT
Power Source
Air
Air Pressure
90 psi
Actuation
Lever
Stroke Length
4 in
Retainer Type
Latch
Housing Material
Steel
Warranty
1 Year
Hose Size [Min]
3/8 in
Style
Air
Sound Pressure
92.3 Db(A), 103.3 Db(A)
Blows/Minute
1590
Shank Size
1 5/16 in
Handle Type
Inline
Weight
31.4 LB
We're here for you
with Service Centers across the country - We have your back