- 1 in Inlet Size
| Inlet Size | 1 in |
| Air Flow Rate | 235 cfm |
| Operating Temperature [Min] | 34 °F |
| Operating Temperature [Max] | 212 °F |
| Operating Pressure [Max] | 250 PISG |
| Weight | 0.0 LB |
| Inlet Size | 1 in |
| Air Flow Rate | 235 cfm |
| Operating Temperature [Min] | 34 °F |
| Operating Temperature [Max] | 212 °F |
| Operating Pressure [Max] | 250 PISG |
| Weight | 0.0 LB |