- 1/2 in Drive Size
- 7000 rpm Maximum Free Speed
- Pistol Grip Handle
- 500 ft-lb Torque
description
- The 244A Series ½” Impact Wrench comes loaded with a steel hammer case, square socket retaining ring, vane motor and metal housing — making this wrench one of the toughest, most durable impact wrenches on the market.
applications
- General Industrial, Facility Maintenance
features
- Increased Control: The power regulator on the 244A Series provides you with increased control and stability on even your toughest projects.
- Durability: Tough and durable, the metal housing and steel hammer case on the 244A Series will help it hold up through repeated drops and harsh environments.
- Two-Piece Construction: Easy-to-service two-piece construction.
- Comfort and Control: Contoured handle for comfort and control. Patented one-hand forward/reverse for easy operation.
- Pressure Feed Lubrication: Pressure feed lubrication system automatically greases the impact mechanism.
- Extended Reach: The 2-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
| Drive Type | Square |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 21 cfm, 595 lpm |
| Warranty | 1 Year |
| Actuation | Trigger |
| Torque | 500 ft-lb, 678 nm |
| Exhaust Location | Bottom |
| Handle Type | Pistol Grip |
| Side to Center | 1.5 in |
| Drive Size | 1/2 in |
| Air Consumption | 5 cfm, 153 lpm |
| Handle Material | Aluminum |
| Blows/Minute | 1300 |
| Housing Material | Aluminum |
| Air Pressure | 90 psi |
| No. of Power Settings | 6 |
| Air Inlet | 1/4 in NPT |
| Retainer Type | Friction Ring |
| Standards | ISO 11148-6, CAGI B186, ISO 28927-2, ISO 15744 |
| Free Speed [Max] | 7000 rpm |
| Duty Rating | Super |
| Motor | Reverse Bias |
| Impact Mechanism | Twin Hammer |
| Weight | 7.5 LB |
| EAN or UPC | 663023015477 |

