- 1/2 in Drive Size
- 600 ft-lb Maximum Reverse Torque
- 7000 rpm Free Speed
description
- The 244A Series ½” Impact Wrench comes loaded with a steel hammer case, square socket retaining ring, vane motor and metal housing — making this wrench one of the toughest, most durable impact wrenches on the market.
features
- Reliability: Ingersoll Rand impact wrenches are put to the test to ensure they’ll work as seamlessly as the day you bought them, every time you pull the trigger.
- Increased Control: The power regulator on the 244A Series provides you with increased control and stability on even your toughest projects.
- Durability: Tough and durable, the metal housing and steel hammer case on the 244A Series will help it hold up through repeated drops and harsh environments.
| Drive Type | Square |
| Retainer Type | Friction Ring |
| Free Speed [Max] | 7000 rpm |
| Power Source | Air Powered |
| Length | 7.300 in |
| Anvil Length | Standard |
| Air Consumption [Average] | 5.4 cfm, 153 I/min |
| Duty Rating | Super Duty |
| Series | 244A Series Impact Wrench |
| End Plates | Steel |
| No. of Power Settings | 6 |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 21 ft3/min |
| Housing Material | Aluminum |
| Sound Level | 93 dB |
| Drive Size | 1/2 in |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Forward/Fastening Torque | 600 ft-lb, 813 nm |
| Reverse Torque [Max] | 600 ft-lb, 813 nm |
| Rotation Speed [Max] | 7000 rpm |
| Pressure [Max] | 6.2 Bar |
| Vibration Level | 8.7 m/s2 |
| Free Speed | 7000 rpm |
| Air Consumption @ Load | 21 cfm, 595 I/min |
| Handle Type | Pistol Grip |
| Air Inlet | 1/4 in |
| Torque Range | 40 to 500 ft lb |
| Torque [Max] | 500 ft lb |
| Bolt Dia. [Max] | 9/16 in |
| Power to Weight Ratio | 83.3 ft-lb/lb |
| Handle Material | Aluminum |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| No. of Vanes | 6 |
| Actuation | Trigger |
| Free Speed Sound Pressure/Power | 93.0 / 104.0 Db |
| Bolt Cap: Dia. | 5/8 in |
| Air Pressure | 90 psi |
| Hammer Case | Steel |
| Blows/Impacts Per Minute | 1300 blows/min |
| Hose Size [Min] | 3/8 in |
| Motor | Reverse Bias |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Type | Full-Size |
| Exhaust Location | Bottom |
| Weight | 6.5 LB |
| EAN or UPC | 663023015446 |

