- 14.4 Volt
- 150 Ft LB Max Torque
- Impact Wrench w/Battery
- Charger and Carrying Case
description
- The most powerful and durable cordless impacts in their class. Patent pending IQv technology provides maximum performance, durability and battery life.
features
- Performance-tuned, twin cam mechanism
- Ergonomically designed, textured grip
- Long lasting 14.4 V NiCad battery pack
includes
- Fast one hour charger with advanced circuitry indicating charging status with visual and audio cues
- Two batteries
- Carrying case
| Torque | 150 ft lb |
| Impacts Per Minute | 3000 ipm |
| Cordless | Yes |
| Drive Size | 3/8 in |
| RPM [Max] | 2200 rpm |
| Voltage Rating | 14.4 |
| Weight | 11.33 LB |
| EAN or UPC | 663023019093 |

