- 3/4" Dr. Impact Wrench
- 7.5 ft3/min
- 6500 rpm
- 3/8" NPT(F)
features
- Full power in reverse: three-position adjustable power in forward
- Long trouble-free life ensured by oil bath lubrication
- Integral 360° swivel inlet
- Handle exhaust
| Handle Type | Pistol Grip |
| Torque [Max] | 750 ft lb |
| Drive Size | 3/4 in |
| Inlet Size | 3/8 in NPT |
| Air Consumption @ Load | 28 ft3/min |
| Free Speed | 6500 rpm |
| Hose Size [Min] | 0.5 in |
| Length | 9 in |
| Drive Type | Square |
| Noise Level | 92.1 dBA |
| Free Speed [Max] | 6500 rpm |
| Type | Standard Duty |
| Control Type | Trigger |
| Air Consumption | 7.5 ft3/min |
| Weight | 9.4 LB |
| EAN or UPC | 663023006116 |

