- 19.2 Volt
- 350 Ft LB Max Torque
- Impact Wrench w/Battery
- Charger and Carrying Case
description
- The most powerful and durable cordless impacts in their class. Patent pending IQv technology provides maximum performance, durability and battery life.
features
- High impact, chemical-resistant composite housing provides protection in harsh conditions
- Ergonomically designed, textured grip
- Push button forward and reverse switch
- Variable speed trigger
- Reverse bias maximizes power in the reverse direction
includes
- Carrying case
- Fast one hour charger with advanced circuitry indicating charging status with visual and audio cues
- Two 19.2 V batteries
| Torque | 350 ft lb |
| RPM [Max] | 1650 rpm |
| Impacts Per Minute | 2200 ipm |
| Cordless | Yes |
| Voltage Rating | 19.2 V |
| Drive Size | 1/2 in |
| Weight | 15.5 LB |
| EAN or UPC | 663023020525 |

