Ingersoll-Rand Co.
2545E10V
Stationary Electric-Driven Two-Stage - Type-30 Series Reciprocating Air Compressor
Item #101373774
- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 10 hp
- 230 Volt Single Phase or 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
description
- Economically priced, two-stage value packaged air compressors include the added features of a mounted and wired starter, automatic start/stop pressure switch control, oil sight glass and ASME coded tank.
features
- Durable cast iron, two-stage design offers extended pump life
- 175 psi maximum operating pressure
- 100% continuous-duty rating
- Automatic start/stop control/pressure switch operation
| Voltage/Phase | 200/230/460/575/3 |
| Pressure [Max] | 175 psi |
| Voltage Rating | 460, 575, 230, 200 |
| Engine | N/A |
| Phase | Single Phase, Three Phase |
| Height | 51 in |
| Model | Stationary Electric-Driven Two-Stage - Type-30 Series |
| Stages | 2 |
| Length | 73 in |
| Driver | Electric |
| Tank Type | Horizontal |
| Air Flow @ Pressure | 35 ft3/min @ 175 psi |
| Compressor Design | Reciprocating |
| Compressor Type | Stationary |
| Tank Size | 120 gal |
| Air Consumption [Average] | 35 ft3/min |
| NPT Outlet | 3/4 in |
| Type | Electric, Stationary Type-30 Series |
| Weight | 900.0 LB |
