- 2 Speed
- 3/8" Keyless Chuck
- 14.4 Volt Cordless Drill w/Battery
- Charger and Carrying Case
features
- Metal gear housing and gears ensure long life and durability
- Contoured variable-speed trigger
- Long lasting 14.4 V NiCad battery pack
includes
- Fast one hour charger with advanced circuitry indicating charging status with visual and audio cues
- Two batteries
- Carrying case
| Capacity, in | 0.375 in |
| Tool Wt. | 4.7 lb |
| Cordless | Yes |
| Torque | 300 in lb |
| Type | Drill |
| RPM [Max] | 1200 rpm |
| Voltage Rating | 14.4 |
| Gear Train | Double |
| Weight | 10.9 LB |
| EAN or UPC | 663023019161 |

