- 3/4 in Drive Size
- 1050 ft-lb Maximum Reverse Torque
- 6000 rpm Free Speed
description
- The 259 Series impact wrench is great for jobs in vehicle repair and heavy truck markets. Backed by Ingersoll Rand’s strong reputation of developing industry-leading tools, the 259 Series can be counted on for durable and consistent power at a great value.
features
- LIGHT WEIGHT: With the 259 Series’ aluminum hammer case and powerful vane motor, this impact wrench offers a great power-to-weight ratio.
- RELIABILITY: These parts will stand the test of time. The rocking dog impact mechanism is easy to maintain, and delivers a powerful burst with low air needs.
- ERGONOMIC: The aluminum hammer case and pistol grip make the 259 Series easy to hold, while the power regulator offers deeper control during use.
- Patent-pending soft-mount system reduces vibration for extended motor and switch life
- Handle-vented exhaust directs air away from the operator
- Silenced exhaust reduces tool noise while using this pneumatic impact wrench
- Feather-touch trigger provides maximum speed control
- Ergonomically designed small-handle grip helps reduce operator fatigue during extended use of this pneumatic air wrench
- Optimized for the vehicle repair industry and heavy trucks
- Non-biased motor delivers 1,050 ft-lb of maximum torque in both forward and reverse
- 1-year warranty
| Duty Rating | General Duty |
| Warranty | 1 Year |
| Drive Type | Square |
| Type | Full-Size |
| Actuation | Trigger |
| Series | 259 Series Impact Wrench |
| Inlet Size | 3/8 in NPT |
| Handle Material | Aluminum |
| Air Inlet | 3/8 in |
| Air Consumption [Average] | 8 cfm, 227 I/min |
| Power Source | Air Powered |
| Hose Size [Min] | 3/8 in |
| Reverse Torque [Max] | 1050 ft-lb, 1424 nm |
| Exhaust Location | Bottom |
| NPTF Size | 0.375 in |
| Air Inlet Type | NPT |
| Free Speed | 6000 rpm |
| Handle Type | Pistol Grip |
| Air Pressure | 90 psi |
| Length | 8.600 in |
| Housing Material | Aluminum |
| Sound Level | 91.6 dB |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Pressure [Max] | 6.2 Bar |
| Torque [Max] | 1050 ft lb |
| Air Consumption @ Load | 30 cfm, 850 I/min |
| Motor | Equal Forward & Reverse Power |
| Torque Range | 200 to 800 ft lb |
| Retainer Type | Friction Ring |
| Bolt Dia. [Max] | 7/8 in |
| Free Speed [Max] | 6000 rpm |
| No. of Power Settings | 2 |
| Drive Size | 3/4 in |
| Weight | 11.0 LB |
| EAN or UPC | 663023076539 |

