- 3/4 in Drive Size
- 1100 ft-lb Maximum Reverse Torque
- 5500 rpm Free Speed
description
- The 261 Series impact wrench is ideal for vehicle repair and heavy truck and machinery jobs where you’ll benefit from the square socket retaining ring and the power behind the vane motor. Trigger actuation and a power regulator let you complete projects with control and ease.
features
- RELIABILITY: The 261 Series is made to last, and will be a trusted tool for all your heavy machinery projects and more
- POWER: The vane motor on the 261 Series provides a high torque output for increased power.
- DURABILITY: The impact wrench’s jumbo hammer provides a great power-to-weight ratio and is easy to maintain.
- VEHICLE REPAIR: The square socket retaining ring makes this an ideal impact wrench for projects where you need increased socket connection.
| Free Speed [Max] | 5500 rpm |
| Actuation | Trigger |
| Length | 8.800 in |
| Drive Size | 3/4 in |
| Sound Level | 98.4 dB |
| Air Consumption [Average] | 9.5 cfm, 269 I/min |
| No. of Vanes | 6 |
| Type | Full-Size |
| No. of Power Settings | 1 |
| NPTF Size | 3/8 in |
| Air Inlet | 3/8 in |
| Handle Material | Aluminum |
| Drive Type | Square |
| Warranty | 1 Year |
| Bolt Dia. [Max] | 1 in |
| Pressure [Max] | 6.2 Bar |
| Reverse Torque [Max] | 1100 ft-lb, 1491 nm |
| Rotation Speed [Max] | 5500 rpm |
| Handle Type | Pistol Grip |
| Exhaust Location | Bottom |
| Vibration Level | 10.4 m/s2 |
| Air Consumption @ Load | 38 cfm, 1076 I/min |
| Bolt Cap: Dia. | 1 in |
| Free Speed | 5500 rpm |
| Air Pressure | 90 psi |
| Air Consumption [Max] | 38 ft3/min |
| Torque [Max] | 1100 ft lb |
| Inlet Size | 3/8 in NPT |
| Hose Size [Min] | 1/2 in |
| End Plates | Cast Iron |
| Retainer Type | Friction Ring |
| Hammer Case | Steel |
| Torque Range | 200 to 1627 ft lb |
| Housing Material | Aluminum |
| Forward/Fastening Torque | 1100 ft-lb, 1491 nm |
| Series | 261 Series Impact Wrench |
| Motor | Equal Forward & Reverse Power |
| Blows/Impacts Per Minute | 1000 blows/min |
| Air Inlet Type | NPT |
| Duty Rating | Super Duty |
| Free Speed Sound Pressure/Power | 100.3 / 111.3 Db |
| Hose Size | 0.5 in |
| Anvil Length | Standard |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Power Source | Air Powered |
| Impacting Sound Pressure/Power | 98.4 / 109.4 Db |
| Power to Weight Ratio | 96.7 ft-lb/lb |
| Weight | 13.85 LB |
| EAN or UPC | 663023001043 |

