- 1/2 in Drive Size
- 600 ft-lb Maximum Reverse Torque
- 8500 rpm Free Speed
description
- The 2700 Series impact wrench is built strong with a twin hammer impact mechanism, smooth trigger actuation and an easy-to-hold pistol grip. This wrench’s vane motor delivers high torque output, while the power regulator allows for increased control.
features
- Reliability: Every feature of the 2700 Series has been put to the test to ensure it delivers the right power when you pull the trigger.
- Durability: The 2700 Series is especially tough and long-lasting. This impact wrench’s steel hammer case provides you with increased durability for heavy-duty projects.
| Reverse Torque [Max] | 600 ft-lb, 813 nm |
| Length | 7.300 in |
| Air Consumption [Max] | 23 ft3/min |
| Bolt Dia. [Max] | 9/16 in |
| Pressure [Max] | 6.2 Bar |
| NPTF Size | 1/4 in |
| Handle Type | Pistol Grip |
| Free Speed [Max] | 8500 rpm |
| Hose Size [Min] | 3/8 in |
| Hose Size | 0.375 in |
| Drive Size | 1/2 in |
| Series | 2700 Series Impact Wrench |
| Motor | Equal Forward & Reverse Power |
| Housing Material | Aluminum |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Torque Range | 40 to 600 ft lb |
| Air Inlet | 1/4 in |
| Inlet Size | 1/4 in NPT |
| Warranty | 1 Year |
| Drive Type | Square |
| Power Source | Air Powered |
| Actuation | Trigger |
| Rotation Speed [Max] | 8500 rpm |
| Air Inlet Type | NPT |
| Free Speed | 8500 rpm |
| Type | Full-Size |
| Duty Rating | Heavy Duty |
| Air Consumption @ Load | 4.2 cfm, 119 I/min |
| Handle Material | Aluminum |
| Air Pressure | 90 psi |
| No. of Power Settings | 6 |
| Retainer Type | Pin Detent |
| Exhaust Location | Bottom |
| Blows/Impacts Per Minute | 1200 blows/min |
| Weight | 7.5 LB |
| EAN or UPC | 663023015644 |

