- 1 in Drive Size
- 2100 ft-lb Maximum Reverse Torque
- 5500 rpm Free Speed
description
- The 2850MAX 1” D-handle 6 inch extended anvil Impact Wrench, our fiercest 1” wrench, engineered to make quick work of big jobs like semi, bus and tractor tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done.
features
- POWER: Nothing matters more than torque when you’re up against massive jobs. The 2850MAX is our fiercest 1” wrench yet, loaded with extreme power that lasts as long as you need and continuously delivers over time.
- DURABILITY: Steel-tough to its core, this heavy-duty impact wrench has been run harder and pushed farther to make sure it can withstand what you throw at it. Because when it comes to REAL WORK, downtime is not an option.
- ERGONOMICS: We reduced the tool’s weight without sacrificing what matters most—torque. The 2850MAX is also ergonomically designed for less fatigue.
- Solid steel impact mechanism: Deliver 2,100 ft- lbs of torque
- Highly engineered design: Delivers the power you need over the life of the tool
- Steel core design: Nothing’s been proven to last longer
- Chemical resistant housing & steel core: Stands up to drops and harsh work environments
- Lightweight: 25% lighter than the industry’s leading 1” wrench
- 360° adjustable handle: The side handle rotates fully around the tool as the job demands
- Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage
- 6” anvil extension: Increases accessibility in hard to reach places
| Hose Size [Min] | 3/4 in |
| Actuation | Inside Trigger |
| Forward/Fastening Torque | 2000 ft-lb, 2712 nm |
| Motor | Reverse Bias |
| Pressure [Max] | 6.2 Bar |
| Type | Full-Size |
| No. of Power Settings | 3 |
| Power Source | Air Powered |
| Handle Type | D-Handle |
| Warranty | 2 Years |
| Exhaust Location | Top |
| Free Speed | 5500 rpm |
| Hammer Case | Steel |
| Air Consumption @ Load | 56 cfm, 1587 I/min |
| Bolt Dia. [Max] | 1 1/4 in |
| Drive Size | 1 in |
| End Plates | Aluminum with Steel Wear Plate |
| Blows/Impacts Per Minute | 770 blows/min |
| Power to Weight Ratio | 97.2 ft-lb/lb |
| Torque [Max] | 2100 ft lb |
| Drive Type | Square |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| No. of Vanes | 7 |
| Duty Rating | Maintenance Duty |
| Inlet Size | 1/2 in NPTF |
| Length | 13.100 in |
| Series | 2850MAX Impact Wrench |
| Impacting Sound Pressure/Power | 96.7 / 107.7 Db |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Air Consumption [Average] | 14 cfm, 397 I/min |
| Air Pressure | 90 psi |
| Air Inlet Type | NPT |
| Hose Size | 0.75 in |
| Anvil Length | 6 in Extended |
| Free Speed Sound Pressure/Power | 105.0 / 116.0 Db |
| Vibration Level | 10.3 m/s2 |
| Retainer Type | Friction Ring and Thru-hole |
| Air Inlet | 1/4 in |
| Reverse Torque [Max] | 2100 ft-lb, 2847 nm |
| Weight | 24.36 LB |
| EAN or UPC | 663023139647 |

