- 1 in Drive Size
- 2100 ft-lb Maximum Reverse Torque
- 5500 rpm Free Speed
description
- The 2850MAX 1” D-handle Impact Wrench, our fiercest 1” wrench, engineered to make quick work of big jobs like semi, bus and tractor tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done.
features
- POWER: Nothing matters more than torque when you’re up against massive jobs. The 2850MAX is our fiercest 1” wrench yet, loaded with extreme power that lasts as long as you need and continuously delivers over time.
- DURABILITY: Steel-tough to its core, this heavy-duty impact wrench has been run harder and pushed farther to make sure it can withstand what you throw at it. Because when it comes to REAL WORK, downtime is not an option.
- ERGONOMICS: We reduced the tool’s weight without sacrificing what matters most—torque. The 2850MAX is also ergonomically designed for less fatigue.
- Solid steel impact mechanism: Deliver 2,100 ft- lbs of torque
- Highly engineered design: Delivers the power you need over the life of the tool
- Steel core design: Nothing’s been proven to last longer
- Chemical resistant housing & steel core: Stands up to drops and harsh work environments
- Lightweight: 25% lighter than the industry’s leading 1” wrench
- 360° adjustable handle: The side handle rotates fully around the tool as the job demands
- Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage
| Series | 2850MAX Impact Wrench |
| Sound Level | 96 dB |
| Control Type | Trigger |
| Reverse Torque [Max] | 2100 ft-lb, 2847 nm |
| Warranty | 2 Years |
| Exhaust Location | Top |
| Duty Rating | Maintenance Duty |
| Power to Weight Ratio | 108.2 ft-lb/lb |
| Torque [Max] | 2000 ft lb |
| Hose Size | 0.75 in |
| Inlet Size | 1/2 in NPTF |
| Pressure [Max] | 6.2 Bar |
| Motor | Reverse Bias |
| Blows/Impacts Per Minute | 770 blows/min |
| Actuation | Inside Trigger |
| Bolt Dia. [Max] | 1 1/4 in |
| Vibration Level | 12.6 m/s2 |
| Forward/Fastening Torque | 2000 ft-lb, 2712 nm |
| Drive Type | Square |
| Air Consumption @ Load | 56 cfm, 1587 I/min |
| No. of Power Settings | 3 |
| Hammer Case | Steel |
| Impacting Sound Pressure/Power | 96.7 / 107.7 Db |
| End Plates | Aluminum with Steel Wear Plate |
| Anvil Length | Standard |
| Air Pressure | 90 psi |
| Length | 19.100 in |
| Air Inlet | 1/4 in |
| Handle Type | D-Handle |
| Type | Full-Size |
| Air Inlet Type | NPT |
| No. of Vanes | 7 |
| Hose Size [Min] | 3/4 in |
| Free Speed | 5500 rpm |
| Power Source | Air Powered |
| Air Consumption [Average] | 14 cfm, 397 I/min |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Drive Size | 1 in |
| Retainer Type | Friction Ring and Thru-hole |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Free Speed Sound Pressure/Power | 105.0 / 116.0 Db |
| Weight | 21.82 LB |
| EAN or UPC | 663023139654 |

