- 1 in Drive Size
- 1475 ft-lb Maximum Reverse Torque
- 5250 rpm Free Speed
description
- The 285B combine exceptional power, control and durability. It delivers 1770 ft-lb of maximum torque @ 120 psi, with 5,250 rpm free speed and a high-efficiency, 6-vane motor. The swept-back 285B handle provides excellent maneuverability. The 285B 6-inch extended anvil makes changing tires and deeper fastening will be a breeze.
features
- DURABLILITY: A protective rubber boot shields the tool from exterior damage.
- REACH: Thanks to multiple retention methods, the 285B Series Impact Wrench lets you access hard-to-reach spaces, while maintaining a strong connection to the socket.
- POWER: The 285B-6 Impact Gun delivers 1,000 ft-lbs of force in 2 seconds with 2-Second FAST-Torque™. The shrink-fit 6-vane air motor provides 1,770 ft-lbs maximum reverse torque for efficient vehicle service. The rocking dog’s combination of high inertia and low BPM means this tool can deliver a powerful blow with little air, giving you all the power you want without having to overextend yourself.
- SPEED: The impact wrench has a free speed of 5,250 rpm.
- CONTROL: A feather-touch trigger provides superior control. A 3-position power regulator gives a range of power control in both forward and reverse to complete automotive repairs with precision.
| Control Type | Trigger |
| Air Inlet | 1/2 in |
| Blows/Impacts Per Minute | 700 blows/min |
| Drive Length | 6 in |
| Handle Type | D-Handle |
| Type | Full-Size |
| No. of Vanes | 6 |
| Free Speed Sound Pressure/Power | 103.4 / 114.4 Db |
| Air Pressure | 90 psi |
| Air Consumption | 10 ft3/min |
| Motor | Equal Forward & Reverse Power |
| Torque | 900 ft lb |
| Pressure [Max] | 6.2 Bar |
| Length | 20.400 in |
| Air Consumption @ Load | 46 cfm, 1303 I/min |
| No. of Power Settings | 3 |
| Forward/Fastening Torque | 1475 ft-lb, 2000 nm |
| Torque [Min] | 100 ft lb |
| Power Source | Air Powered |
| Noise Level | 107 dBA |
| Retainer Type | Friction Ring and Thru-hole |
| Vibration Level | 9 m/s2 |
| Exhaust Location | Bottom |
| Hose Size [Min] | 3/4 in |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Reverse Torque [Max] | 1475 ft-lb, 2000 nm |
| Torque [Max] | 1475 ft lb |
| Bolt Dia. [Max] | 1 1/4 in |
| Warranty | 1 Year |
| End Plates | Cast Iron |
| Free Speed | 5250 rpm |
| Power to Weight Ratio | 53 ft-lb/lb |
| Air Inlet Type | NPT |
| Anvil Length | 6 in Extended |
| Drive Size | 1 in |
| Air Consumption [Average] | 11 cfm, 312 I/min |
| Hammer Case | Aluminum |
| Hose Size | 0.75 in |
| Duty Rating | Heavy Duty |
| Actuation | Inside Trigger |
| Impacting Sound Pressure/Power | 98.8 / 109.8 Db |
| Housing Material | Aluminum Core With Composite Sleeve |
| Series | 285B and 295A Series Impact Wrench |
| Inlet Size | 1/2 in NPTF |
| Drive Type | Square |
| Weight | 28.0 LB |
| EAN or UPC | 663023047362 |

