- 3/8" Drive
- 25-200 ft lb Torque Range
- 1500 bpm
- 14500 rpm
- 5 3/4" Length
features
- Durable, epoxy-coated motor housing and handle
- Plated steel hammer case
- Pressure-feed impact mechanism lubrication
- Pin-type socket retainer
| Length | 5 3/4 in |
| Blows/Impacts Per Minute | 1500 blows/min |
| Torque Range | 25 to 200 ft lb |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Max] | 18 ft3/min |
| Free Speed [Max] | 14500 rpm |
| Drive Size | 3/8 in |
| Inlet Size | 1/4 in NPT |
| Rotation Speed [Max] | 14500 rpm |
| Weight | 4.0 LB |

