- Super Duty Impact Wrench
- 950 ipm
| Hose Size [Min] | 0.5 in |
| Hose Size | 0.5 in |
| Free Speed [Max] | 5000 rpm |
| Torque [Max] | 1100 ft lb |
| Handle Type | D-Handle |
| Length | 12 1/2 in |
| Air Consumption | 36 ft3/min |
| Cycle Rate | 950 ipm |
| Drive Type | Square |
| Drive Size | 3/4 in |
| Center to Side Distance | 1 29/32 in |
| Free Speed | 5000 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 663023014876 |

