- Impact Wrench
- 1050 ipm
- 3/8" (NPT)
features
- Titanium hammer case
- Three position power regulation
- Three-piece motor housing
| Torque [Max] | 1450 ft lb |
| Cycle Rate | 1050 ipm |
| Free Speed [Max] | 5200 rpm |
| Torque [Min] | 350 ft lb |
| Type | Super Duty |
| Hose Size [Min] | 0.25 in |
| Drive Size | 3/4 in |
| Inlet Size | 3/8 in NPT |
| Drive Type | Square |
| Length | 8 7/8 in |
| Air Consumption @ Load | 60 ft3/min |
| Hose Size | 0.25 in |
| Free Speed | 5200 rpm |
| Weight | 11.7 LB |
| EAN or UPC | 663023017891 |

