Skip to content Skip to navigation menu
1 in 1600 ft-lb 5200 rpm Titanium Hammercase Super Duty Air Impact Wrench

2925RBP3TI

1 in 1600 ft-lb 5200 rpm Titanium Hammercase Super Duty Air Impact Wrench
Item #101923113
  • 1 in Drive Size
  • 5200 rpm Maximum Free Speed
  • Pistol Grip Handle
  • 1600 ft-lb Torque
1 in 1600 ft-lb 5200 rpm Titanium Hammercase Super Duty Air Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Drive Size
  • 5200 rpm Maximum Free Speed
  • Pistol Grip Handle
  • 1600 ft-lb Torque

description

  • Armed with a titanium hammer case and a special corrosion preventative treatment, this series is rust and corrosion resistant.

applications

  • Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding

features

  • Thanks to a titanium hammer case, this wrench is both lightweight and durable.
  • The twin hammer impact mechanism means it's less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench's effectiveness.
  • Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments.
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool.
  • Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding.
  • Integral muffler
Duty Rating Super
Retainer Type Thru-hole
Standards CE
Hose Size [Min] 1/2 in
Handle Type Pistol Grip
Air Consumption @ Load 60 cfm, 1699 lpm
Exhaust Location Bottom
Blows/Minute 1050
Drive Type Square
Impact Mechanism Twin Hammer
Warranty 1 Year
No. of Power Settings 3
Torque 1600 ft-lb, 2169 nm
Free Speed [Max] 5200 rpm
Side to Center 1.74 in
Actuation Trigger
Air Consumption 12 cfm, 340 lpm
Motor Reverse Bias
Air Pressure 90 psi
Air Inlet 3/8 in NPT
Drive Size 1 in
Handle Material Composite
Housing Material Impact and Chemical-Resistant Composite Housing and Patented Steel Reinforced Frame
Weight 11.8 LB
EAN or UPC 663023018102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison