- 1 in Drive Size
- 3500 rpm Maximum Free Speed
- Pistol Grip Handle
- 2000 ft-lb Torque
description
- With a twin hammer impact mechanism and a finely tuned motor, the 293 Series is great for any job, from vehicle repair, to heavy machinery.
applications
- This pneumatic impact wrench is especially suited for working on trucks, agricultural equipment, and other heavy duty machinery.
features
- Durability: This wrench can withstand drops or harsh conditions, thanks to its steel hammer case and metal housing.
- Reliability: With a twin hammer impact mechanism that delivers even blows every time, and a power regulator that helps keep control, you’ll never doubt that this wrench will perform the way you want it to. Comes with a 1-year warranty.
- Safety: Thanks to its square thru-hole anvil, this wrench offers a stronger connection to the socket, so you never have to sacrifice performance for safety.
| Handle Material | Composite |
| Housing Material | Aluminum Core With Composite Sleeve |
| Warranty | 1 Year |
| Blows/Minute | 810 |
| Torque | 2000 ft-lb, 2712 nm |
| Free Speed [Max] | 3500 rpm |
| Exhaust Location | Bottom |
| Side to Center | 2 in |
| Actuation | Trigger |
| Drive Size | 1 in |
| Handle Type | Pistol Grip |
| Retainer Type | Thru-hole |
| Motor | Non-Biased |
| Hose Size [Min] | 3/4 in |
| Air Consumption @ Load | 64 cfm, 1812 lpm |
| Impact Mechanism | Twin Hammer |
| No. of Power Settings | Continuous |
| Drive Type | Square |
| Air Pressure | 90 psi |
| Air Consumption | 12 cfm, 340 lpm |
| Standards | CE |
| Air Inlet | 1/2 in NPT |
| Duty Rating | Super |
| Weight | 26.9 LB |
| EAN or UPC | 663023001210 |

