- Super Duty Impact Wrench
- 825 ipm
features
- Powder coated ductile iron hammer case
- Powder coated motor housing and handle
- Two-piece motor housing
- Built-in power regulator
| Free Speed | 5300 rpm |
| Free Speed [Max] | 5300 rpm |
| Hose Size | 0.75 in |
| Center to Side Distance | 2 3/16 in |
| Air Consumption | 47 ft3/min |
| Drive Size | 1 in |
| Handle Type | Pistol, Side D-Handle |
| Torque [Max] | 1500 ft lb |
| Drive Type | Square |
| Hose Size [Min] | 0.75 in |
| Length | 8 5/8 in |
| Cycle Rate | 825 ipm |
| Control Type | Trigger |
| Weight | 25.45 LB |
| EAN or UPC | 663023011820 |

