- D-Handle Handle
- 1600 ft-lb Torque
| Duty Rating | Industrial |
| Actuation | Inside Trigger |
| Drive Type | Spline |
| Housing Material | Aluminum |
| Impact Mechanism | Twin Hammer |
| Handle Type | D-Handle |
| Motor | Equal Forward and Reverse Power |
| Vibration Uncertainty (K) | 3.4 m/s2 |
| Hose Size [Min] | 3/4 in |
| Blows/Minute | 850 |
| Torque | 1600 ft-lb, 2170 nm |
| Sound Pressure | 94.8 Db(A), 105.8 Db(A) |
| Side to Center | 11.1 in |
| Warranty | 1 Year |
| Air Inlet | 1/2 in NPT |
| Air Pressure | 90 psi |
| Exhaust Location | Bottom |
| Weight | 24.0 LB |
| EAN or UPC | 663023096308 |

