- Industrial Duty Impact Wrench
- 650 ipm
features
- Direct drive for fast rundown
| Cycle Rate | 650 ipm |
| Hose Size | 0.75 in |
| Torque [Max] | 3000 ft lb |
| Style | Super-Duty |
| Hose Size [Min] | 0.75 in |
| Drive Size | 1 1/2 in |
| Center to Side Distance | 2 1/2 in |
| Type | Straight Driver |
| Torque [Min] | 1600 ft lb |
| Air Consumption [Max] | 70 ft3/min |
| Length | 14 1/2 in |
| Free Speed | 3750 rpm |
| Control Type | On/Off |
| Drive Type | Square |
| Pressure | 90 psi |
| Handle Type | Back D-Handle |
| Free Speed [Max] | 3750 rpm |
| Weight | 37.05 LB |
| EAN or UPC | 663023011875 |

