- Chipping Hammer
features
- Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life
- Renowned for its valve life and handle durability, this classic tool is widely used throughout industry and construction
- Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications
- Grooved barrel, lock spring retainer
- Swan neck handle
- Outside trigger
- Time-tested valve durability
- Replaceable piston
- Long nozzle for extra life
- Threaded barrel and rubber buffered retainer
| Control Type | On/Off - Outside Trigger |
| Length | 16 in |
| Type | Chipping/Scaling Hammer |
| Bit/Blade Mounting Type | Hex Nozzle |
| Shank Diameter | 0.58 in |
| Inlet Size | 3/8 in |
| Handle Type | Swan Neck |
| Pressure | 90 psi |
| Air Consumption | 28 ft3/min |
| Hose Size | 0.5 in |
| Blows/Impacts Per Minute | 2300 blows/min |
| Weight | 16.9 LB |
| EAN or UPC | 663023036427 |

