- Pneumatic Style
- 2200 Blows/Minute
- 2 in Stroke Length
description
- The D Series chipping hammers are ready and equipped for any task, from light demolition work to metal removing. With an easily serviceable D-handle and directional exhaust for your convenience, these are hammers you can rely on.
features
- Weight: At 11.74lbs., these tools are lightweight and easy to use.
- Reliability: Equipped with a steel cone, you never have to worry that the bit will fall out during production. Comes with a 1-year warranty.
- Precision: With the D Series’ tease throttles, you’ll be able to control the tool’s impact down to the smallest margin.
| Handle Type | D-Handle |
| Air Inlet | 7/8 in NPT |
| Style | Pneumatic |
| Actuation | Outside Trigger |
| Housing Material | Aluminum |
| Air Consumption @ Load | 28 cfm, 793 lpm |
| Shank Type | Hex |
| Power Source | Air |
| Hose Size [Min] | 1 in |
| Air Pressure | 90 psi |
| Stroke Length | 2 in |
| Warranty | 1 Year |
| Shank Size | 0.58 in |
| Blows/Minute | 2200 |
| Retainer Type | Grooved Barrel with Lock-Spring (Plain Arrow) |
| Weight | 16.0 LB |
| EAN or UPC | 663023011912 |

