- Chipping Hammer
| Type | Chipping |
| Handle Type | D-Shaped |
| Tool Wt. | 11.75 lb |
| Length | 13 3/4 in |
| Blows/Minute | 2,200 bpm |
| Series | D Series Chipping Hammer |
| Weight | 16.0 LB |
| EAN or UPC | 663023011929 |
| Type | Chipping |
| Handle Type | D-Shaped |
| Tool Wt. | 11.75 lb |
| Length | 13 3/4 in |
| Blows/Minute | 2,200 bpm |
| Series | D Series Chipping Hammer |
| Weight | 16.0 LB |
| EAN or UPC | 663023011929 |