- V-Belt
- 76" Outside Lengtth
- A Style
| Outside Length | 76 in |
| No. of Ribs | 1 |
| Cross Section Width | 1/2 in |
| Belt Style | V-Belt |
| Material | Rubber |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| Belt Size | A |
| Weight | 0.1 LB |
| Outside Length | 76 in |
| No. of Ribs | 1 |
| Cross Section Width | 1/2 in |
| Belt Style | V-Belt |
| Material | Rubber |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| Belt Size | A |
| Weight | 0.1 LB |