With a finely tuned motor and composite housing, you can trust the 324 adhesive remover tool to get the job done.
features
Lock-out Lever: With a unique system that resets a spring-loaded latch each time the lever is released, you’ll never have to worry about accidental throttle operation.
Lightweight and Ergonomic: Weighing only 1.8lbs, the 324 is easy to use regardless of the angle orientation to get the job done more effectively.
Speed: Operates at an optimal speed of 3,700 rpm to remove decals, pinstripes, and other adhesives without damaging paint.
Air Inlet
1/4 in
Hose Size [Min]
3/8 in
Tool Type
Full-size
Collet Size
5/16 in - 24 Thread
Air Pressure
90 psi
Pad Diameter
4 in
Air Consumption [Average]
28 cfm, 793 I/min
Actuation
Lock-out Lever
Power Source
Air Powered
Air Inlet Type
NPT
Free Speed
3700 rpm
Housing Material
Impact And Chemical-resistant Composite Housing
Handle Type
Straight
Drive Size
5/16 in
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back