- Die Grinder
description
- With a finely tuned motor and composite housing, you can trust this 324 adhesive remover tool to get the job done.
applications
- This adhesive remover tool is specifically designed to remove pinstripe tape, double-sided tape, adhesive and molding without damage to paint or surface.
features
- Lock-out Lever: With a unique system that resets a spring-loaded latch each time the lever is released, you’ll never have to worry about accidental throttle operation.
- Lightweight and Ergonomic: Weighing only 1.8lbs, the 324 is easy to use regardless of the angle orientation to get the job done more effectively.
- Speed: Operates at an optimal speed of 3,700 rpm to remove decals, pinstripes, and other adhesives without damaging paint.
- Versatility: With the 324 you will get 12 eraser pads to get you moving and keep you moving. The 324-1 is offered as a low cost alternative that still supplies you with 1 eraser pad.
| Housing Material | Impact And Chemical-resistant Composite Housing |
| Hose Size [Min] | 3/8 in |
| Free Speed | 3700 rpm |
| Air Inlet | 1/4 in |
| Drive Size | 5/16 in |
| Power Source | Air Powered |
| Air Inlet Type | NPT |
| Handle Type | Straight |
| Collet Size | 5/16 in - 24 Thread |
| Pad Diameter | 4 in |
| Tool Type | Full-size |
| Air Consumption [Average] | 28 cfm, 793 I/min |
| Air Pressure | 90 psi |
| Actuation | Lock-out Lever |
| Weight | 0.0 LB |

