- Air Nibblers
- 3200 strokes/min
- 1/4" NPT(F)
features
- Cuts out quarter panels without distorting the edges of the material
- Starts cuts in the center of a panel
- Easy to operate and control
| Cycle Rate | 3200 strokes/min |
| Inlet Size | 1/4 in NPT(F) |
| Length | 7.300 in |
| Air Consumption | 4 ft3/min |
| Hose Size [Min] | 0.375 in |
| Noise Level | 90.2 dBA |
| Air Consumption @ Load | 17 ft3/min |
| Control Type | Lever Throttle |
| Weight | 2.62 LB |
| EAN or UPC | 663023001296 |

