- 20000 rpm Free Speed
- 3/8 in Minimum Hose Size
description
- This heavy-duty Air Cut-Off Tool was built for hard work. With a specialty of exhaust replacement, you can cut off mufflers and tailpipes quickly, efficiently, and quietly. Great for use in any vehicle repair market.
applications
- Cold rolled steel
- Most plastics
- Aluminum
- Tin
- Sheet metal
- Nuts and bolts
- Materials of up to 18 to 20 gauge thickness
features
- Lock-Out Lever: This tool contains a unique system that prevents accidental throttle operation by utilizing a spring-loaded latch that resets each time the lever is released.
- Performance: With a guard that adjusts easily and quickly, and the ability to cut in either direction, your performance and productivity will soar when using this product.
- Reliability: Built to last, you can be sure the 326 Air Cut-Off Tool will perform reliably whenever you pull the trigger.
| Actuation | Top, Lock-out Lever |
| Guard Material | Steel |
| Warranty | 1 Year |
| Hose Size | 0.375 in |
| RPM | 18000 rpm |
| Air Inlet | 1/4 in |
| Reversible | Yes |
| Wheel Type | Type 41 |
| Length | 8.880 in |
| Air Consumption [Max] | 25 ft3/min |
| Air Inlet Type | NPT |
| Arbor Diameter | 3/8 in |
| Spindle Dia. | 3/8 in |
| Air Pressure | 90 psi |
| Handle Material | Composite |
| Series | 326 Air Cut-off Tool |
| Exhaust Location | Front |
| Free Speed | 20000 rpm |
| Wheel Diameter | 2 7/8 in |
| No. of Power Settings | Continuous |
| Inlet NPTF(f) | 1/4 in |
| RPM [Max] | 18000 rpm |
| Power Source | Air Powered |
| Air Consumption @ Load | 25 cfm, 708 I/min |
| Handle Type | Inline |
| Air Consumption [Average] | 10 cfm, 283 I/min |
| Hose Size [Min] | 3/8 in |
| Duty Rating | Heavy Duty |
| Weight | 2.6 LB |
| EAN or UPC | 663023000183 |

