- 1550 bpm Blows/Minute
description
- With dual-action sand wipers, a built-in muffler and a side exhaust, this tool is built for heavy use. These tools are commonly used by municipal and utility crews for compacting around both utility line repairs and new installations such as street lights, fire hydrants, and telephone poles prior to pouring concrete. In addition, this proven tool is ideal for backfilling around foundations or other tight areas.
features
- Durability: With a plated piston and front-end seal to protect your tool, this Backfill Tamper can be used in the toughest environments. The sand-wiper seal prevents dirt and grit from getting inside the tool.
- Reliability: Thanks to a built-in lubricator, these tools are built to run smoothly and last, while extending overall operating life.
- Power: Thanks to its high-power output, you’ll be able to breeze through any job.
- Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding
| Duty Rating | Industrial Duty |
| Cycle Rate | 1550 blows/min |
| Air Inlet | 3/8 in |
| Type | Floor Rammer/Tamper |
| Warranty | 1 Year |
| Height Over Spindle | 6.7 in |
| Side to Center | 3.6 in |
| Length | 52 3/4 in |
| Hose Size [Min] | 1/2 in |
| Handle Type | Inline |
| Power Source | Air Powered |
| Air Consumption [Max] | 29 ft3/min |
| Stroke Length | 4 in |
| Series | Backfill Tampers |
| Air Pressure | 90 psi |
| Air Inlet Type | NPT |
| Actuation | Outside Trigger |
| Control Type | On/Off - Lever Throttle |
| Bore Dia. | 1 5/8 in |
| Housing Material | Steel |
| Weight | 39.5 LB |
| EAN or UPC | 663023011967 |

