Skip to content Skip to navigation menu
Square Drive Pistol Grip Impact Wrench

36QMAX

Square Drive Pistol Grip Impact Wrench
Item #117478953
  • 1/2 in Drive Size
  • 470 ft-lb Maximum Reverse Torque
  • 8000 rpm Free Speed
Square Drive Pistol Grip Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 470 ft-lb Maximum Reverse Torque
  • 8000 rpm Free Speed

description

  • This tool has been rigorously tested, beaten up, dropped and pushed to the limits to make sure it lasts twice as long as the competition. With the twin hammer design, unmatched durability, superior accessibility and up to 640 ft-lbs* of nut busting torque at just 2.4 lbs, the 36QMAX is not just the tool you want, it is the tool you need to get REAL WORK done time and time again.

applications

  • Vehicle Maintence And Industrial Mro For Resctricted Areas

features

  • Power-to-Weight: At 2.4 lbs, this tool is amongst the lightest on the market, and still delivers 640 ft-lbs of nut busting torque
  • delivering the power you expect from an Ingersoll Rand impact.
  • Nut Busting Torque: 640 ft-lbs of Nut Busting Torque.
  • Access: There is no place for work to hide. The compact design provides a user the access and power they need, even if the task is up, under, over, or around any awaiting obstruction.
  • Reliability: Built on the IR Impact Wrench legacy, this tool is tested at 2X the life of competitive products available today.
  • Quiet: The sound baffling technology provides a quiet design at only 91.3 dB(A).
Drive Size 1/2 in
Air Consumption 17 Cfm
Type Compact
Air Consumption [Average] 24 cfm, 680 I/min
Air Inlet 1/2 in
Exhaust Location Bottom
Reverse Torque [Max] 470 ft-lb, 637 nm
Bolt Dia. [Max] 9/16 in
Free Speed 8000 rpm
Housing Material Composite
Duty Rating Maintenance Duty
Power Source Air Powered
Air Inlet Type NPT
Standard ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
Air Pressure 90 psi
Drive Type Square
Impacts Per Minute 1250
Pressure [Max] 6.2 Bar
Length 4 5/8 in
Motor Reverse Bias
Fastening Torque 360 ft-lb
Actuation Trigger
No. of Power Settings 3
Hose Size [Min] 3/8 in
Warranty 2 Years
Air Consumption @ Load 19 cfm, 538 I/min
Handle Type Pistol Grip
Family Name Impact Wrench
Retainer Type Friction Ring
Impact Rated Yes
Breakaway Torque 640 ft-lb, 868 nm
Series MAX Series Ultra Compact Impact Wrench
Handle Material Composite
Weight 2.65 LB
EAN or UPC 663023151397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison