- 1 in Drive Size
- 3250 ft-lb Maximum Reverse Torque
- 5000 rpm Free Speed
description
- With titanium hammer case, bronze end plates, and corrode-x up to 5000 ft-lbs, the 3900 Series are the premier industrial grade impacts in the industry.
features
- Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
- Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
- Power: The 3900 Series delivers a high torque output, making every job a breeze.
- Twin hammer mechanism ensure consistent power and balance
- Reverse bias motor to help remove the most stubborn bolts
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
- Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding
- Integral muffler
- 1-year warranty
| Air Consumption [Average] | 95 cfm, 2690 I/min |
| Air Inlet | 1/2 in |
| Drive Type | Square |
| Type | Full-Size |
| Hose Size [Min] | 3/4 in |
| Motor | Reverse Bias |
| Reverse Torque [Max] | 3250 ft-lb, 4406 nm |
| Series | 3900 Series Impact Wrench |
| Actuation | Inside Trigger |
| Retainer Type | Thru-hole |
| Air Inlet Type | NPT |
| Bolt Dia. [Max] | 1 3/8 in |
| Housing Material | Aluminum |
| Power Source | Air Powered |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Warranty | 1 Year |
| Drive Size | 1 in |
| Handle Type | D-Handle |
| Duty Rating | Super Duty |
| Pressure [Max] | 6.2 Bar |
| Air Pressure | 90 psi |
| Free Speed | 5000 rpm |
| No. of Power Settings | 1 |
| Exhaust Location | Bottom |
| Weight | 22.6 LB |
| EAN or UPC | 663023081700 |

