- 1 1/2 in Drive Size
- 2750 rpm Maximum Free Speed
- D-Handle Handle
- 5000 ft-lb Torque
description
- With titanium hammercase, bronze end plates and torque up to 5,000 ft-lbs, the 3900 Series are the premier industrial grade impacts in the industry.
applications
- Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding.
features
- Bronze end-plate and a corrosion preventative treatment makes this tool corrosion and wear resistant. Great for outdoor conditions.
- With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
- High torque output of 5000 ft-lbs, making every job a breeze.
- Twin hammer mechanism ensures consistent power and balance.
- Reverse bias motor to help remove the most stubborn bolts.
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool.
- Integral muffler.
- Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding.
| Air Consumption | 5 cfm, 2266 lpm |
| Drive Type | Square |
| Retainer Type | Thru-hole |
| Warranty | 1 Year |
| Motor | Reverse Bias |
| Vibration Uncertainty (K) | 8.5 m/s2 |
| Blows/Minute | 700 |
| Drive Size | 1 1/2 in |
| Handle Type | D-Handle |
| Torque | 5000 ft-lb, 6779 nm |
| Air Pressure | 90 psi |
| Free Speed [Max] | 2750 rpm |
| Air Inlet | 1/2 in NPT |
| Hose Size [Min] | 3/4 in |
| Impact Mechanism | Twin Hammer |
| Actuation | Outside Trigger |
| Weight | 34.6 LB |
| EAN or UPC | 663023077765 |

