- Chipping Hammer
features
- Strong forged steel throttle handle for durability
- Plated piston for reduced wear and extended life
- Barrel is grooved for use with retainers
- Long nozzle section for long life
| Type | Chipping/Scaling Hammer |
| Shank Diameter | 0.58 in |
| Hose Size | 0.5 in |
| Air Consumption [Max] | 29 ft3/min |
| Cycle Rate | 1725 blows/min |
| Pressure | 90 psi |
| Inlet Size | 3/8 in |
| Bit/Blade Mounting Type | Hex Nozzle |
| Control Type | On/Off - Outside Trigger |
| Handle Type | Swan Neck |
| Length | 17 7/8 in |
| Weight | 18.6 LB |
| EAN or UPC | 663023036397 |

