- Pneumatic Style
- 1900 Blows/Minute
- 3 in Stroke Length
description
- The D Series chipping hammers are ready and equipped for any task, from light demolition work to metal removing. With an easily serviceable D-handle and directional exhaust for your convenience, these are hammers you can rely on.
features
- Weight: At 13 lbs., these tools are lightweight and easy to use.
- Reliability: Equipped with a steel cone, you never have to worry that the bit will fall out during production. Comes with a 1-year warranty.
| Blows/Minute | 1900 |
| Shank Type | Round |
| Stroke Length | 3 in |
| Handle Type | D-Handle |
| Air Consumption @ Load | 31 cfm, 879 lpm |
| Air Inlet | 7/8 in NPT |
| Hose Size [Min] | 1 in |
| Housing Material | Aluminum |
| Shank Size | 0.68 in |
| Power Source | Air |
| Retainer Type | Grooved Barrel with Lock-Spring (Plain Arrow) |
| Air Pressure | 90 psi |
| Style | Pneumatic |
| Actuation | Outside Trigger |
| Warranty | 1 Year |
| Weight | 16.85 LB |
| EAN or UPC | 663023012025 |

