- Reversible
- 20000 rpm Maximum Free Speed
- 3 in Pad Diameter
description
- With a composite housing, this heavy-duty cut-off tool is designed for durability and on-the-job performance. Ideal for cutting through mufflers, tailpipes, nuts, and bolts, this tool is perfect for any vehicle repair market.
applications
- This reversible Cut-Off tool is designed for cutting plastics, fiberglass, composites and metals. Perfect for any vehicle repair market including cutting through mufflers, tailpipes, nuts, and bolts.
features
- Reversible: This tool’s reversible function allows you to control the direction of the spark safely so you can use it in any direction.
- Comfort: Thanks to its composite housing’s insulation, this tool can be used for prolonged periods of time without worrying about cold outside air.
- Lightweight: Weighing 2.0 lbs, the 426 allows you to work longer and get the job done faster.
- Lock-Out Lever: This tool contains a unique system that prevents accidental throttle operation by utilising a spring-loaded latch that resets each time the lever is released.
- Control: The speed regulator knob gives you full control over the 426. Change speeds for different needs to ensure you get the job done right.
- Quickly get to work by using the 5 cut-off wheels that come with the 426, and when its time to order more our package labeling makes it easy.
includes
- 5 Cut-Off Wheels
| Warranty | 1 Year |
| Type | Reversible |
| Air Inlet | 1/4 in NPT |
| Hose Size [Min] | 3/8 in |
| Actuation | Safety Lever |
| Exhaust Location | Rear |
| Air Consumption @ Load | 26 cfm, 736 lpm |
| Duty Rating | General |
| Wheel Diameter | 3 in |
| Wheel Type | Type 1 |
| No. of Power Settings | Continuous |
| Handle Type | Inline |
| Air Pressure | 90 psi |
| Weight | 0.0 LB |

